Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Film Tape, Transparent, 36 yd L, 2 in W

  • Mfr # 15D422

  • Zoro # G4249987


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyolefin
Tape Length
36 yd
Series
2302-10
Tape Adhesive
Acrylic
Tape Thickness
11.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D422
Zoro #
G4249987
UPC #
888519034897
Country of Origin
United States

Dimensions

Tape Width
2"
Tape Length
36 yd
Tape Thickness
11.5 mil
Width
2"
Thickness
11.5 mil
Imperial Tape Length
36 yd
Metric Tape Width
50.8 mm
Metric Tape Length
32.9 m
Imperial Tape Width
2 in
Roll Width
2 in

Details

Item
Film Tape
Tape Backing Material
Polyolefin
Series
2302-10
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
-40 Degrees F
Max. Tape Performance Temp.
225 Degrees F
Tape Tensile Strength
80 lb/in
Tape Adhesive Strength
50 oz./in.
Tape Color
Transparent
Material
Polyolefin
Tape Application
Guide Rails and Chutes
Tape Elongation
Not Rated
Color
Transparent
Features
Conveyor Belts
Number of Adhesive Sides
1
Product Form
Continuous Roll
Maximum Tape Performance Temperature
225 Degrees F
Brand and Series
TapeCase 2302-10
Tape Backing Construction
Film
Tape Type
Surface Protection Tape
Tape Sub-Type
UHMW PO Slick Surface Film Tape
Tape Brand
TapeCase
Adhesion to Steel
50 oz/in
Tape Adhesive Format
Single-Sided
Temperature Range
-40 Degrees to 225 Degrees F
Tape Adhesive Material
Acrylic
Minimum Tape Performance Temperature
-40 Degrees F
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Tape Resistance Properties
Abrasion-Resistant
Environment
Indoor/Outdoor
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Performance Temp. Range
-40 Degrees to 225 Degrees F

Description

Film Tape, Tape Color Transparent, Tape Brand TapeCase, Brand and Series TapeCase 2302-10, Imperial Tape Length 36 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 36 yd, Tape Thickness 11.5 mil, Tape Backing Material Polyolefin Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Temperature Range -40 Degrees to 225 Degrees F, Series 2302-10, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.