Film Tape, Transparent, 36 yd L, 6 in W

  • Mfr # 15D626

  • Zoro # G5815747


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyethylene
Tape Length
36 yd
Series
423-5
Tape Adhesive
Acrylic
Tape Thickness
7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D626
Zoro #
G5815747
UPC #
888519035474
Country of Origin
United States

Dimensions

Tape Width
6"
Tape Length
36 yd
Tape Thickness
7 mil
Width
6"
Thickness
7 mil
Metric Tape Length
32.9 m
Imperial Tape Length
36 yd
Imperial Tape Width
6 in
Metric Tape Width
152.4 mm
Roll Width
6 in

Details

Item
Film Tape
Tape Backing Material
Polyethylene
Series
423-5
Tape Adhesive
Acrylic
Max. Tape Performance Temp.
200 Degrees F
Tape Tensile Strength
18 lb/in
Tape Adhesive Strength
50 oz./in.
Tape Color
Transparent
Material
Polyethylene
Tape Elongation
Not Rated
Tape Application
Automotive and Mechanical Industries; Mechanical Applications Include Chute Liners, Wear Pads and Guide Rails
Color
Transparent
Number of Adhesive Sides
1
Tape Type
Surface Protection Tape
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Minimum Tape Performance Temperature
Not Rated
Tape Resistance Properties
Abrasion-Resistant
Environment
Indoor/Outdoor
Tape Adhesive Material
Acrylic
Tape Adhesive Format
Single-Sided
Brand and Series
TapeCase 423-5
Adhesion to Steel
50 oz/in
Product Form
Continuous Roll
Common Industry
Automotive
Tape Sub-Type
UHMW PE Slick Surface Film Tape
Tape Brand
TapeCase
Tape Backing Construction
Film
Maximum Tape Performance Temperature
200 Degrees F
Temperature Range
Up to 200 Degrees F
Type
Tape Roll
Performance Temp. Range
Up to 200 Degrees F

Description

Film Tape, Tape Color Transparent, Tape Brand TapeCase, Brand and Series TapeCase 423-5, Imperial Tape Length 36 yd, Imperial Tape Width 6 in, Imperial Tape WxL 6 in x 36 yd, Tape Thickness 7 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 200 Degrees F, Series 423-5, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.