Film Tape, Transparent, 5 yd L, 12 in W

  • Mfr # 15C701

  • Zoro # G4248797


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyethylene
Tape Width
12"
Tape Length
5 yd
Series
423-10
Tape Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15C701
Zoro #
G4248797
UPC #
888519035290
Country of Origin
United States

Dimensions

Tape Width
12"
Tape Length
5 yd
Tape Thickness
11.8 mil
Width
12"
Thickness
11.8 mil
Metric Tape Width
304.8 mm
Metric Tape Length
4.5 m
Imperial Tape Length
5 yd
Imperial Tape Width
12 in
Roll Width
12 in

Details

Item
Film Tape
Tape Backing Material
Polyethylene
Series
423-10
Tape Adhesive
Acrylic
Max. Tape Performance Temp.
200 Degrees F
Tape Tensile Strength
Not Rated
Tape Adhesive Strength
50 oz./in.
Tape Color
Transparent
Material
Polyethylene
Tape Elongation
Not Rated
Tape Application
Automotive and Mechanical Industries; Mechanical Applications Include Chute Liners, Wear Pads and Guide Rails
Color
Transparent
Number of Adhesive Sides
1
Maximum Tape Performance Temperature
200 Degrees F
Tape Brand
TapeCase
Adhesion to Steel
Not Rated
Tape Sub-Type
UHMW PE Slick Surface Film Tape
Tape Adhesive Format
Single-Sided
Tape Type
Surface Protection Tape
Brand and Series
TapeCase 423-10
Minimum Tape Performance Temperature
Not Rated
Temperature Range
Up to 200 Degrees F
Environment
Indoor/Outdoor
Product Form
Continuous Roll
Tape Adhesive Material
Acrylic
Tape Resistance Properties
Abrasion-Resistant
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Tape Backing Construction
Film
Common Industry
Automotive
Type
Tape Roll
Performance Temp. Range
Up to 200 Degrees F

Description

Film Tape, Tape Color Transparent, Tape Brand TapeCase, Brand and Series TapeCase 423-10, Imperial Tape Length 5 yd, Imperial Tape Width 12 in, Imperial Tape WxL 12 in x 5 yd, Tape Thickness 11.8 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 200 Degrees F, Series 423-10, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.