Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Film Tape, Transparent, 5 yd L, 3 in W

  • Mfr # 15C691

  • Zoro # G4241027


product price: $24.99
/ea

Key Features

Tape Backing Material
Polyethylene
Tape Length
5 yd
Series
423-5
Tape Adhesive
Acrylic
Tape Thickness
7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15C691
Zoro #
G4241027
UPC #
888519035535
Country of Origin
United States

Dimensions

Tape Width
3"
Tape Length
5 yd
Tape Thickness
7 mil
Width
3"
Thickness
7 mil
Imperial Tape Length
5 yd
Metric Tape Length
4.5 m
Metric Tape Width
76.2 mm
Imperial Tape Width
3 in
Roll Width
3 in

Details

Item
Film Tape
Tape Backing Material
Polyethylene
Series
423-5
Tape Adhesive
Acrylic
Max. Tape Performance Temp.
200 Degrees F
Tape Tensile Strength
30 lb/in
Tape Adhesive Strength
60 oz./in.
Tape Color
Transparent
Material
Polyethylene
Tape Elongation
Not Rated
Tape Application
Automotive and Mechanical Industries; Mechanical Applications Include Chute Liners, Wear Pads and Guide Rails
Color
Transparent
Number of Adhesive Sides
1
Tape Brand
TapeCase
Tape Adhesive Material
Acrylic
Tape Backing Construction
Film
Product Form
Continuous Roll
Brand and Series
TapeCase 423-5
Tape Type
Surface Protection Tape
Maximum Tape Performance Temperature
200 Degrees F
Tape Adhesive Format
Single-Sided
Tape Resistance Properties
Abrasion-Resistant
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Temperature Range
Up to 200 Degrees F
Common Industry
Automotive
Tape Sub-Type
UHMW PE Slick Surface Film Tape
Environment
Indoor/Outdoor
Adhesion to Steel
60 oz/in
Minimum Tape Performance Temperature
Not Rated
Type
Tape Roll
Performance Temp. Range
Up to 200 Degrees F

Description

Film Tape, Tape Color Transparent, Tape Brand TapeCase, Brand and Series TapeCase 423-5, Imperial Tape Length 5 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 5 yd, Tape Thickness 7 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 200 Degrees F, Series 423-5, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.