Film Tape, Transparent, 5 yd L, 3 in W

  • Mfr # 15D489

  • Zoro # G4235673


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyolefin
Tape Length
5 yd
Series
2302-20
Tape Adhesive
Acrylic
Tape Thickness
21.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D489
Zoro #
G4235673
UPC #
888519035085
Country of Origin
United States

Dimensions

Tape Width
3"
Tape Length
5 yd
Tape Thickness
21.5 mil
Thickness
21.5 mil
Width
3"
Metric Tape Width
76.2 mm
Imperial Tape Width
3 in
Metric Tape Length
4.6 m
Imperial Tape Length
5 yd
Roll Width
3 in

Details

Item
Film Tape
Tape Backing Material
Polyolefin
Series
2302-20
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
-40 Degrees F
Max. Tape Performance Temp.
225 Degrees F
Tape Tensile Strength
145 lb/in
Tape Adhesive Strength
50 oz./in.
Tape Color
Transparent
Material
Polyolefin
Tape Application
Guide Rails and Chutes
Tape Elongation
Not Rated
Color
Transparent
Features
Conveyor Belts
Number of Adhesive Sides
1
Tape Type
Surface Protection Tape
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Maximum Tape Performance Temperature
225 Degrees F
Tape Sub-Type
UHMW PO Slick Surface Film Tape
Tape Backing Construction
Film
Tape Adhesive Material
Acrylic
Adhesion to Steel
50 oz/in
Product Form
Continuous Roll
Brand and Series
TapeCase 2302-20
Environment
Indoor/Outdoor
Tape Brand
TapeCase
Temperature Range
-40 Degrees to 225 Degrees F
Minimum Tape Performance Temperature
-40 Degrees F
Tape Adhesive Format
Single-Sided
Tape Resistance Properties
Abrasion-Resistant
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Performance Temp. Range
-40 Degrees to 225 Degrees F
Type
Tape Roll

Description

Film Tape, Tape Color Transparent, Tape Brand TapeCase, Brand and Series TapeCase 2302-20, Imperial Tape Length 5 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 5 yd, Tape Thickness 21.5 mil, Tape Backing Material Polyolefin Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Temperature Range -40 Degrees to 225 Degrees F, Series 2302-20, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.