Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Film Tape, White, 36 yd L, 3/4 in W

  • Mfr # 15C771

  • Zoro # G4324311


product price: $6.25
/ea

Key Features

Tape Backing Material
Polyethylene
Tape Length
36 yd
Series
S134
Tape Adhesive
Silicone
Tape Thickness
9 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15C771
Zoro #
G4324311
UPC #
888519037065
Country of Origin
Canada

Dimensions

Tape Width
3/4"
Tape Length
36 yd
Tape Thickness
9 mil
Width
3/4"
Thickness
9 mil
Imperial Tape Width
3/4 in
Metric Tape Width
19.1 mm
Metric Tape Length
32.9 m
Imperial Tape Length
36 yd
Roll Width
3/4 in

Details

Item
Film Tape
Tape Backing Material
Polyethylene
Series
S134
Tape Adhesive
Silicone
Min. Tape Performance Temp.
30 Degrees F
Max. Tape Performance Temp.
160 Degrees F
Tape Tensile Strength
22 lb/in
Tape Adhesive Strength
70 oz./in.
Tape Color
White
Material
Polyethylene
Tape Application
Polyethylene Splicing, Surface Protection and Industrial Assembly Applications
Tape Elongation
Not Rated
Color
White
Features
Splicing, Protection
Number of Adhesive Sides
1
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Tape Adhesive Material
Silicone
Maximum Tape Performance Temperature
160 Degrees F
Brand and Series
TapeCase S134
Environment
Indoor/Outdoor
Tape Sub-Type
General Purpose Surface Protection Film Tape
Temperature Range
30 Degrees to 160 Degrees F
Common Industry
Assembly and Manufacturing, General Maintenance and Repair
Minimum Tape Performance Temperature
30 Degrees F
Tape Adhesive Format
Single-Sided
Tape Brand
TapeCase
Adhesion to Steel
70 oz/in
Tape Backing Construction
Film
Product Form
Continuous Roll
Tape Type
Surface Protection Tape
Type
Tape Roll
Performance Temp. Range
32 Degrees to 160 Degrees F

Description

Film Tape, Tape Color White, Tape Brand TapeCase, Brand and Series TapeCase S134, Imperial Tape Length 36 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 36 yd, Tape Thickness 9 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 160 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Temperature Range 30 Degrees to 160 Degrees F, Series S134, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.