Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Film Tape, Yellow, 83 yd L, 4 in W

  • Mfr # 15D676

  • Zoro # G4242296


product price: $43.49
/ea

Key Features

Tape Backing Material
Vinyl Film
Tape Length
250 ft
Series
TC76
Tape Adhesive
No Adhesive
Tape Thickness
3.94 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D676
Zoro #
G4242296
UPC #
888519025758
Country of Origin
China

Dimensions

Tape Width
4 in
Tape Length
250 ft
Tape Thickness
3.94 mil
Width
4 in
Thickness
3.94 mil
Metric Tape Length
76.2 m
Imperial Tape Length
83 yd
Imperial Tape Width
4 in
Metric Tape Width
101.6 mm
Roll Width
4 in

Details

Item
Film Tape
Tape Backing Material
Vinyl Film
Series
TC76
Tape Adhesive
No Adhesive
Min. Tape Performance Temp.
Not Rated
Max. Tape Performance Temp.
Not Rated
Tape Tensile Strength
11 lb/in
Tape Color
Yellow
Tape Elongation
Not Rated
Clean Removal Time
Not Rated
Application
Hard Chrome Plating
Color
Yellow
Tape Backing Construction
Film
Adhesion to Steel
Not Rated
Product Form
Continuous Roll
Environment
Indoor
Tape Sub-Type
Self-Fusing High-Temperature Film Plating Tape
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS)
Tape Brand
TapeCase
Brand and Series
TapeCase TC76
Temperature Range
Not Rated
Tape Adhesive Format
Self-Fusing
Minimum Tape Performance Temperature
Not Rated
Tape Type
Masking Tape
Common Industry
Assembly and Manufacturing, Automotive
Maximum Tape Performance Temperature
Not Rated
For Temperature Application
High Temperature
Maximum Adhesion Time
Not Rated

Description

Film Tape, Tape Color Yellow, Tape Brand TapeCase, Brand and Series TapeCase TC76, Imperial Tape Length 83 yd, Imperial Tape Width 4 in, Imperial Tape WxL 4 in x 83 yd, Tape Thickness 3.94 mil, Tape Backing Material Vinyl Film, Maximum Tape Performance Temperature Not Rated, Minimum Tape Performance Temperature Not Rated, Temperature Range Not Rated, Series TC76, Tape Type Masking Tape, Tape Sub-Type Self-Fusing High-Temperature Film Plating Tape, Environment Indoor, Adhesion to Steel Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.