Foam Tape, Black, 1"x5 yd., 125 mil, Closed Cell Polyvinyl Chloride Foam

  • Mfr # VF08B

  • Zoro # G5303901


product price: $14.65
/ea
Sold in multiples of 27 for $395.55

Key Features

Tape Color
Black
Tape Thickness
125 mil
Tape Backing Material
Closed Cell Polyvinyl Chloride Foam
Tape Adhesive
High Tack Acrylic
Tape Tensile Strength
60 lbs/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VF08B
Zoro #
G5303901
UPC #
888519131602
Country of Origin
United States

Dimensions

Tape Thickness
125 mil

Details

Item
Foam Tape,Black,1"x5 yd.
Tape Color
Black
Tape Backing Material
Closed Cell Polyvinyl Chloride Foam
Tape Adhesive
High Tack Acrylic
Tape Tensile Strength
60 lbs/in
Max. Tape Performance Temp.
150 Degrees F

Description

Foam Tape,Black,1 In.x5 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.