Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Tape, Orange, 10 yd L, 2 in W

  • Mfr # 15D296

  • Zoro # G4288374


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Tape Thickness
1/8 in
Tape Tensile Strength
65 lb/in
Tape Adhesive Material
Silicone
Tape Backing Material
Polyester Foam
Tape Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D296
Zoro #
G4288374
UPC #
888519037287
Country of Origin
United States

Dimensions

Tape Thickness
1/8 in
Length
10 yd.
Width
2"
Thickness
125 mil
Tape Core Diameter
3 in
Metric Tape Length
9.1 m
Imperial Tape Length
10 yd
Imperial Tape Width
2 in
Metric Width
50.8 mm

Details

Tape Tensile Strength
65 lb/in
Tape Adhesive Material
Silicone
Tape Backing Material
Polyester Foam
Tape Color
Orange
Maximum Tape Performance Temperature
500 Degrees F
Minimum Tape Performance Temperature
-100 Degrees F
Item
Foam Tape
Tape Shape
Continuous Roll
Performance Temp.
-100 Degrees to 500 Degrees F
Shape
Continuous Roll
Adhesion Strength
15 oz./in.
Series
100S
Material
Silicone Rubber Sponge
Duct Tape Adhesive
Silicone
Tape Elongation
Not Rated
Number of Adhesive Sides
2
Brand and Series
TapeCase Strip-N-Stick 100S
Tape Type
Sealing Tape
Tape Sub-Type
Sealing Foam Tape
Tape Backing Construction
Foam
Liner Included
Liner Included
Product Form
Continuous Roll
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Metalworking
Tape Adhesive Format
Single-Sided
Tape Brand
TapeCase
Adhesion to Steel
15 oz/in
Temperature Range
-100 Degrees to 500 Degrees F
Environment
Indoor/Outdoor
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Sub-Brand
Strip-N-Stick

Description

Liner Included Liner Included, Tape Brand TapeCase, Common Industry Assembly and Manufacturing, General Maintenance and Repair, Metalworking, Indoor/Outdoor, Imperial Tape Length 10 yd, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -100 Degrees F, Continuous Roll, Series 100S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.