Zoro Homepage

Foam Tape, Orange, 10 yd L, 2 in W

  • Mfr # 15D301

  • Zoro # G4239961


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Tape Thickness
1/16 in
Tape Tensile Strength
65 lb/in
Tape Adhesive Material
Silicone
Tape Backing Material
Polyester Foam
Tape Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D301
Zoro #
G4239961
UPC #
888519037294
Country of Origin
United States

Dimensions

Tape Thickness
1/16 in
Length
10 yd.
Width
2"
Tape Core Diameter
3 in
Thickness
62.5 mil
Metric Tape Length
9.1 m
Imperial Tape Width
2 in
Imperial Tape Length
10 yd
Metric Width
50.8 mm

Description

Liner Included Liner Included, Tape Brand TapeCase, Common Industry Assembly and Manufacturing, General Maintenance and Repair, Metalworking, Indoor/Outdoor, Imperial Tape Length 10 yd, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -100 Degrees F, Continuous Roll, Series 100S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.