Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Tape, Orange, 10 yd L, 2 in W

  • Mfr # 15D305

  • Zoro # G4253216


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Tape Thickness
1/8 in
Tape Tensile Strength
65 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Polyester Foam
Tape Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D305
Zoro #
G4253216
UPC #
888519037362
Country of Origin
United States

Dimensions

Tape Thickness
1/8 in
Length
10 yd.
Width
2"
Thickness
125 mil
Tape Core Diameter
3 in
Metric Tape Length
9.1 m
Imperial Tape Width
2 in
Imperial Tape Length
10 yd
Metric Width
50.8 mm

Details

Tape Tensile Strength
65 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Polyester Foam
Tape Color
Orange
Maximum Tape Performance Temperature
350 Degrees F
Minimum Tape Performance Temperature
20 Degrees F
Item
Foam Tape
Performance Temp.
-20 Degrees to 350 Degrees F
Tape Shape
Continuous Roll
Material
Silicone Rubber Sponge
Duct Tape Adhesive
Acrylic
Series
200A
Adhesion Strength
30 oz./in.
Shape
Continuous Roll
Tape Elongation
Not Rated
Number of Adhesive Sides
2
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Tape Type
Sealing Tape
Tape Adhesive Format
Single-Sided
Temperature Range
20 Degrees to 350 Degrees F
Product Form
Continuous Roll
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Metalworking
Tape Sub-Type
Sealing Foam Tape
Liner Included
Liner Included
Environment
Indoor/Outdoor
Tape Brand
TapeCase
Tape Backing Construction
Foam
Adhesion to Steel
30 oz/in
Brand and Series
TapeCase Strip-N-Stick 100S
Sub-Brand
Strip-N-Stick

Description

Liner Included Liner Included, Tape Brand TapeCase, Common Industry Assembly and Manufacturing, General Maintenance and Repair, Metalworking, Indoor/Outdoor, Imperial Tape Length 10 yd, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 350 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Continuous Roll, Series 200A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.