Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Tape, Orange, 10 yd L, 2 in W

  • Mfr # 15D309

  • Zoro # G4235585


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Tape Thickness
1/16 in
Tape Tensile Strength
65 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Polyester Foam
Tape Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D309
Zoro #
G4235585
UPC #
888519037379
Country of Origin
United States

Dimensions

Tape Thickness
1/16 in
Length
10 yd.
Width
2"
Tape Core Diameter
3 in
Thickness
62.5 mil
Imperial Tape Width
2 in
Imperial Tape Length
10 yd
Metric Tape Length
9.1 m
Metric Width
50.8 mm

Details

Tape Tensile Strength
65 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Polyester Foam
Tape Color
Orange
Maximum Tape Performance Temperature
350 Degrees F
Minimum Tape Performance Temperature
20 Degrees F
Item
Foam Tape
Performance Temp.
-20 Degrees to 350 Degrees F
Material
Silicone Rubber Sponge
Shape
Continuous Roll
Series
200A
Adhesion Strength
30 oz./in.
Tape Shape
Continuous Roll
Tape Elongation
Not Rated
Number of Adhesive Sides
2
Tape Adhesive Format
Single-Sided
Tape Type
Sealing Tape
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Brand and Series
TapeCase Strip-N-Stick 100S
Tape Sub-Type
Sealing Foam Tape
Adhesion to Steel
30 oz/in
Product Form
Continuous Roll
Tape Brand
TapeCase
Environment
Indoor/Outdoor
Temperature Range
20 Degrees to 350 Degrees F
Tape Backing Construction
Foam
Liner Included
Liner Included
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Metalworking
Sub-Brand
Strip-N-Stick

Description

Liner Included Liner Included, Tape Brand TapeCase, Common Industry Assembly and Manufacturing, General Maintenance and Repair, Metalworking, Indoor/Outdoor, Imperial Tape Length 10 yd, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 350 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Continuous Roll, Series 200A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.