Zoro Homepage

Foam Tape, Orange, 10 yd L, 3/4 in W

  • Mfr # 15D294

  • Zoro # G4313775


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Tape Thickness
1/8 in
Tape Tensile Strength
65 lb/in
Tape Adhesive Material
Silicone
Tape Backing Material
Polyester Foam
Tape Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D294
Zoro #
G4313775
UPC #
888519037249
Country of Origin
United States

Dimensions

Tape Thickness
1/8 in
Length
10 yd.
Width
3/4"
Tape Core Diameter
3 in
Thickness
125 mil
Metric Tape Length
9.1 m
Imperial Tape Length
10 yd
Imperial Tape Width
3/4 in
Metric Width
19.1 mm

Details

Tape Tensile Strength
65 lb/in
Tape Adhesive Material
Silicone
Tape Backing Material
Polyester Foam
Tape Color
Orange
Maximum Tape Performance Temperature
500 Degrees F
Minimum Tape Performance Temperature
-100 Degrees F
Item
Foam Tape
Tape Shape
Continuous Roll
Adhesion Strength
15 oz./in.
Performance Temp.
-100 Degrees to 500 Degrees F
Material
Silicone Rubber Sponge
Shape
Continuous Roll
Duct Tape Adhesive
Silicone
Series
100S
Tape Elongation
Not Rated
Number of Adhesive Sides
2
Tape Type
Sealing Tape
Tape Brand
TapeCase
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Liner Included
Liner Included
Brand and Series
TapeCase Strip-N-Stick 100S
Product Form
Continuous Roll
Tape Adhesive Format
Single-Sided
Environment
Indoor/Outdoor
Temperature Range
-100 Degrees to 500 Degrees F
Tape Sub-Type
Sealing Foam Tape
Adhesion to Steel
15 oz/in
Tape Backing Construction
Foam
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Metalworking
Sub-Brand
Strip-N-Stick

Description

Liner Included Liner Included, Tape Brand TapeCase, Common Industry Assembly and Manufacturing, General Maintenance and Repair, Metalworking, Indoor/Outdoor, Imperial Tape Length 10 yd, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -100 Degrees F, Continuous Roll, Series 100S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.