Zoro Homepage

Foam Tape, White, 33-3/8 yd L, 1 in W

  • Mfr # 15C744

  • Zoro # G4248571


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Tape Thickness
1/16 in
Tape Tensile Strength
Not Rated
Tape Adhesive Material
Acrylic
Tape Backing Material
Polyethylene Foam
Tape Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15C744
Zoro #
G4248571
UPC #
888519037591
Country of Origin
United States

Dimensions

Tape Thickness
1/16 in
Length
100 ft.
Width
1"
Thickness
6.7 mil
Imperial Tape Length
33 5/16 yd
Imperial Tape Width
1 in
Metric Tape Length
30.5 m
Metric Width
25.4 mm

Details

Tape Tensile Strength
Not Rated
Tape Adhesive Material
Acrylic
Tape Backing Material
Polyethylene Foam
Tape Color
White
Maximum Tape Performance Temperature
200 Degrees F
Minimum Tape Performance Temperature
Not Rated
Item
Foam Tape
Shape
Continuous Roll
Performance Temp.
200 Degrees F
Material
Polyethylene
Series
PT6405
Tape Shape
Continuous Roll
Adhesion Strength
Not Rated
Tape Elongation
Not Rated
Number of Adhesive Sides
1
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Safety, Warehouse
Product Form
Continuous Roll
Surface Compatibility
ABS, Acrylic, Composites, Concrete, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Stone, Wood
Tape Adhesive Format
Single-Sided
Brand and Series
TapeCase PT6405
Tape Sub-Type
Sealing Foam Tape
Tape Backing Construction
Foam
Liner Included
Liner Not Included
Tape Brand
TapeCase
Tape Type
Sealing Tape
Adhesion to Steel
Not Rated
Environment
Indoor/Outdoor
Temperature Range
Up to 200 Degrees F
Tape Resistance Properties
Abrasion-Resistant

Description

Liner Included Liner Not Included, Tape Brand TapeCase, Common Industry Assembly and Manufacturing, General Maintenance and Repair, Safety, Warehouse, Indoor/Outdoor, Imperial Tape Length 33 3/8 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series PT6405

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.