Zoro Homepage

FoilTape, Aluminum, Silver, 36ydL, 1inW

  • Mfr # 15D642

  • Zoro # G4289284


product price: $45.65
/ea

Key Features

Tape Color
Silver
Length
36 yd.
Width
1"
Tape Thickness
4 mil
Series
TC955
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D642
Zoro #
G4289284
UPC #
888519030561
Country of Origin
United States

Dimensions

Length
36 yd.
Width
1"
Tape Thickness
4 mil
Metric Tape Length
32.9 m
Imperial Tape Length
36 yd
Metric Tape Width
25.4 mm
Imperial Tape Width
1 in

Details

Item
Foil Tape
Tape Color
Silver
Series
TC955
Tape Adhesive Material
Silicone
Maximum Tape Performance Temperature
600 Degrees F
Minimum Tape Performance Temperature
-60 Degrees F
Tape Backing Material
Aluminum
Tape Tensile Strength
100 lb/in
Temperature Range
-60 Degrees to 600 Degrees F
Tape Elongation
Not Rated
Tape Shape
Continuous Roll
Adhesion Strength
40 oz./in.
Standards
Chrysler Specification MSNA1-7, Delphi Specification M2283, Ford Specification ESXU5T1A303-AA type D01 (150C)
Liner Included
No Liner
Tape Adhesive Format
Single-Sided
Product Form
Continuous Roll
Tape Backing Construction
Foil
Tape Type
Foil Tape
Tape Brand
TapeCase
Adhesion to Steel
40 oz/in
Tape Sub-Type
General Purpose Foil Tape
Environment
Indoor and Outdoor
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, General Maintenance & Repair, Safety, Warehouse
Brand and Series
TapeCase TC955
Specifications Met
Chrysler Specification, Delphi Specification, Ford Specification

Description

Foil Tape, Tape Brand TapeCase, Brand and Series TapeCase TC955, Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, General Maintenance and Repair, Safety, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 36 yd, Maximum Tape Performance Temperature 600 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Temperature Range -60 Degrees to 600 Degrees F, Product Form Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.