Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FoilTape, Aluminum, Silver, 36ydL, 3inW

  • Mfr # 15D644

  • Zoro # G4239496


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Silver
Length
36 yd.
Width
3"
Tape Thickness
4 mil
Series
TC955
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D644
Zoro #
G4239496
UPC #
888519040645
Country of Origin
United States

Dimensions

Length
36 yd.
Width
3"
Tape Thickness
4 mil
Imperial Tape Length
36 yd
Imperial Tape Width
3 in
Metric Tape Length
32.9 m
Metric Tape Width
76.2 mm

Details

Item
Foil Tape
Tape Color
Silver
Series
TC955
Tape Adhesive Material
Silicone
Maximum Tape Performance Temperature
600 Degrees F
Minimum Tape Performance Temperature
-60 Degrees F
Tape Backing Material
Aluminum
Tape Tensile Strength
100 lb/in
Temperature Range
-60 Degrees to 600 Degrees F
Tape Elongation
Not Rated
Tape Shape
Continuous Roll
Adhesion Strength
40 oz./in.
Standards
Chrysler Specification MSNA1-7, Delphi Specification M2283, Ford Specification ESXU5T1A303-AA type D01 (150C)
Adhesion to Steel
40 oz/in
Brand and Series
TapeCase TC955
Tape Brand
TapeCase
Environment
Indoor and Outdoor
Liner Included
No Liner
Tape Adhesive Format
Single-Sided
Specifications Met
Chrysler Specification, Delphi Specification, Ford Specification
Product Form
Continuous Roll
Tape Sub-Type
General Purpose Foil Tape
Tape Type
Foil Tape
Tape Backing Construction
Foil
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, General Maintenance & Repair, Safety, Warehouse

Description

Foil Tape, Tape Brand TapeCase, Brand and Series TapeCase TC955, Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, General Maintenance and Repair, Safety, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 36 yd, Maximum Tape Performance Temperature 600 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Temperature Range -60 Degrees to 600 Degrees F, Product Form Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.