Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FoilTape, StainlessSteel, 3ydL, 12inW

  • Mfr # 15D573

  • Zoro # G4237265


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Silver
Length
3 yd.
Width
12"
Tape Thickness
4 mil
Series
TC862
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D573
Zoro #
G4237265
UPC #
888519023143
Country of Origin
United States

Dimensions

Length
3 yd.
Width
12"
Tape Thickness
4 mil
Imperial Tape Width
12 in
Metric Tape Width
304.8 mm
Metric Tape Length
2.7 m
Imperial Tape Length
3 yd

Details

Item
Foil Tape
Tape Color
Silver
Series
TC862
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
310 Degrees F
Minimum Tape Performance Temperature
-30 Degrees F
Tape Backing Material
Stainless Steel
Tape Tensile Strength
150 lb/in
Temperature Range
-30 Degrees to 310 Degrees F
Tape Elongation
Not Rated
Tape Shape
Continuous Roll
Standards
MIL-S-5059
Adhesion Strength
45 oz./in.
Environment
Indoor and Outdoor
Common Industry
Assembly & Manufacturing, Food & Beverage, General Maintenance & Repair, Warehouse
Liner Included
Yes
Tape Sub-Type
Corrosion-Resistant Foil Tape
Adhesion to Steel
45 oz/in
Liner Material
Poly Coated Kraft Paper
Brand and Series
TapeCase TC862
Tape Type
Foil Tape
Tape Backing Construction
Foil
Tape Brand
TapeCase
Product Form
Continuous Roll
Specifications Met
MIL
Tape Adhesive Format
Single-Sided

Description

Foil Tape, Tape Brand TapeCase, Brand and Series TapeCase TC862, Common Industry Assembly and Manufacturing, Food and Beverage, General Maintenance and Repair, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 3 yd, Imperial Tape Width 12 in, Imperial Tape WxL 12 in x 3 yd, Maximum Tape Performance Temperature 310 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 310 Degrees F, Product Form Continuous Roll, Series TC862

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.