Zoro Homepage

Green, 2 mil, Splicing Tape, 1" x 72yd.

  • Mfr # TC594

  • Zoro # G0064878


product price: $9.79
/ea
Sold in multiples of 37 for $362.23

Key Features

Tape Backing Material
Polyester Film
Tape Length
72 yd
Tape Adhesive
Silicone
Tape Thickness
3.3 mils
Tape Tensile Strength
50 lbs/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC594
Zoro #
G0064878
UPC #
888519396322
Country of Origin
United States

Dimensions

Tape Width
1 in
Tape Length
72 yd
Tape Thickness
3.3 mils

Details

Item
Silicone Tape
Tape Backing Material
Polyester Film
Tape Adhesive
Silicone
Tape Tensile Strength
50 lbs/in
Tape Adhesive Strength
35 oz/in
Tape Color
White
Material
Silicone
Tape Application
General-purpose masking in powder coat applications, high temperature bake or cure cycles, E-coating, anodizing and electroplating masking; Splicing of silicone liners, films and papers
Tape Elongation
1
Features
High Temperature
Performance Temp. Range
400 Degrees F
Type
Tape Roll

Description

Silicone Splicing Tape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.