Zoro Homepage

Inventory Control Label Red, Counted, Pk1000

  • Mfr # 16U929

  • Zoro # G4368375


product price: $26.79
/pk 1000, $0.03/ea

Key Features

Material
Paper
Legend
Counted
Height
2 in
Width
2 in
Shape
Circle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16U929
Zoro #
G4368375
UPC #
888519039397
Country of Origin
United States

Dimensions

Height
2 in
Width
2 in
Label Diameter
2 in

Details

Item
Inventory Control Label
Material
Paper
Legend
Counted
Shape
Circle
Write on Surface
Yes
UV Resistant
No
Subject Matter
Inventory
Header
No Header
Laminated
No
No. of Labels
1,000
Language
English
Standards
RoHS
Self-Adhesive
Yes
Legend/Background Color
Orange
Indoor/Outdoor Usage
Indoor
Adhesive
Adhesive
Material Properties
Bright, High Visibility
Package Type
Roll
Label Color
Red
Label Shape
Circle
Adhesive Type
Permanent Adhesive
Preprinted Text
Counted
Number of Labels
1,000
Product Type
Inventory Control Label
Adhesive Material
Rubber
Label Material
Paper

Description

Inventory Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Red, Label Diameter 2 in, Label Height Not Applicable, Label Material Paper, Label Shape Circle, Label Width Not Applicable, Language English, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text Counted, Product Type Inventory Label, Material Properties High Visibility, Standards RoHS, Write on Surface Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.