Zoro Homepage
This item is Discontinued.
Tapecase Label Protection Tape, 2.36"x72yd., PK24 TC1201-3X72YD(CASE24)

Label Protection Tape, 2.36"x72yd., PK24 (Discontinued)

  • Mfr # TC1201-3X72YD(CASE24)
  • Zoro # G5730676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC1201-3X72YD(CASE24)
Zoro #
G5730676
UPC #
888519038345
Country of Origin
United States

Dimensions

Tape Width
4"
Tape Length
72 yd.
Tape Thickness
1.6 mil

Details

Item
Label Protection Tape
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Application
Covering Address Labels; Packing Lists, Sales Slips

Description

Label Protection Tape,2.36 In.x72yd.,PK24, Package Quantity 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.