Zoro Homepage

Made In USA Shipping Labels 1"x1", Pk50

  • Mfr # 16V008

  • Zoro # G4371832


product price: $1.95
/pk 50, $0.04/ea

Key Features

Material
Adhesive Back, Paper
Legend
Made In USA
Height
1"
Label Height
1 in
Width
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16V008
Zoro #
G4371832
UPC #
888519028797
Country of Origin
United States

Dimensions

Height
1"
Label Height
1 in
Width
1"
Label Width
1 in

Details

Item
Instructional Handling Label
Material
Adhesive Back, Paper
Legend
Made In USA
Color
White
Legend Color
Blue/Red
Language
English
Background Color
White
Message Header
USA
Message
Made in USA
Primary Label Subject
Country of Origin
Labels per Roll
50
Product Type
Instructional Handling Label
Label Material
Paper

Description

Instructional Handling Label, Language English, Primary Label Subject Country of Origin, Message Header USA, Message Made in USA, Label Width 1 in, Label Height 1 in, Material Adhesive Back, Paper, Background Color White, Labels per Roll 50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.