Masking/Splicing Tape, 4" x 18 yd., Adhesive: 1.3 mils; 3.3 mils Thick, Green, Silicone Adhesive

  • Mfr # M

  • Zoro # G5341281


product price: $25.65
/ea
Sold in multiples of 16 for $410.40

Key Features

Tape Color
Green
Tape Adhesive
Silicone
Tape Thickness
Adhesive: 1.3 mils; 3.3 mils
Tape Elongation
1
Performance Temperature
400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M
Zoro #
G5341281
UPC #
888519030325
Country of Origin
United States

Dimensions

Tape Thickness
Adhesive: 1.3 mils; 3.3 mils

Details

Item
Masking/Splicing Tape,4" x 18 yd.
Tape Color
Green
Tape Adhesive
Silicone
Tape Elongation
1
Performance Temperature
400 Degrees F
Tape Adhesive Strength
35 oz/in
Tape Tensile Strength
50 lbs/in
Tape Backing Material
Polyester Film

Description

Masking/Splicing Tape,4 In. x 18 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.