Zoro Homepage

POLYESTER TAPE, 2", BLUE, 1 MIL

  • Mfr # TC573 2IN

  • Zoro # G301866234


product price: $21.15
/ea
Sold in multiples of 24 for $507.60

Key Features

Tape Backing Material
Polyester Film
Tape Adhesive
Silicone
Tape Thickness
Adhesive: 1.4 mils; Backing: 1 mils
Tape Adhesive Strength
30 oz/in
Tape Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC573 2IN
Zoro #
G301866234
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
Adhesive: 1.4 mils; Backing: 1 mils

Details

Item
POLYESTER TAPE
Tape Backing Material
Polyester Film
Tape Adhesive
Silicone
Tape Adhesive Strength
30 oz/in
Tape Color
Blue
Features
Clean Removal; High Temperature
Performance Temp. Range
-65 to +400 Degrees F

Description

POLYESTER TAPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.