Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyimide Film Tape, 0.25" x 36 yd.

  • Mfr # BL

  • Zoro # G5348756


product price: $13.39
/ea
Sold in multiples of 32 for $428.48

Key Features

Tape Backing Material
Low Static Polyimide
Tape Length
36 yd.
Tape Shape
Continuous Roll
Tape Adhesive
Silicone
Tape Thickness
2.6 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL
Zoro #
G5348756
UPC #
888519033432
Country of Origin
China

Dimensions

Tape Width
1/4"
Tape Length
36 yd.
Tape Thickness
2.6 mil

Details

Item
Film Tape
Tape Backing Material
Low Static Polyimide
Tape Shape
Continuous Roll
Tape Adhesive
Silicone
Min. Tape Performance Temp.
40 Degrees F
Max. Tape Performance Temp.
365 Degrees F
Tape Tensile Strength
32 lb./in.
Tape Adhesive Strength
22 oz/in
Tape Color
Amber
Tape Elongation
60%
Tape Application
Used in Low Static Environment
Features
High Temperature; Low Static
Standards
Mil-P-46112B/ASTM D 5213 Type 1, Item A, RoHs/REACH Compliant
Performance Temp. Range
-40 to 365 Degrees F
Type
Tape Roll

Description

Polyimide Film Tape,0.25 In. x 36 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.