Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyimide Film Tape, Amber, 2" x 5 yd.

  • Mfr # BL

  • Zoro # G5348850


product price: $23.65
/ea
Sold in multiples of 18 for $425.70

Key Features

Tape Backing Material
Low Static Polyimide
Tape Length
5 yd.
Tape Shape
Continuous Roll
Tape Adhesive
Silicone
Tape Thickness
2.6 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL
Zoro #
G5348850
UPC #
888519033609
Country of Origin
China

Dimensions

Tape Width
2"
Tape Length
5 yd.
Tape Thickness
2.6 mil

Details

Item
Film Tape
Tape Backing Material
Low Static Polyimide
Tape Shape
Continuous Roll
Tape Adhesive
Silicone
Min. Tape Performance Temp.
40 Degrees F
Max. Tape Performance Temp.
365 Degrees F
Tape Tensile Strength
32 lb./in.
Tape Adhesive Strength
22 oz/in
Tape Color
Amber
Tape Elongation
60%
Tape Application
Used in Low Static Environment
Features
High Temperature; Low Static
Standards
Mil-P-46112B/ASTM D 5213 Type 1, Item A, RoHs/REACH Compliant
Performance Temp. Range
-40 to 365 Degrees F
Type
Tape Roll

Description

Polyimide Film Tape,Amber,2 In. x 5 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.