Zoro Homepage

Polyimide Tape, 0.5" Circle, PK100

  • Mfr # KD

  • Zoro # G5343935


product price: $7.99
/pk 100, $0.08/ea
Sold in multiples of 56 for $447.44

Key Features

Tape Backing Material
Polyimide
Tape Shape
Circle
Tape Adhesive
Silicone
Tape Thickness
1 mil
Tape Tensile Strength
30 lbs/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KD
Zoro #
G5343935
UPC #
888519033722
Country of Origin
China

Dimensions

Tape Width
1/2"
Tape Thickness
1 mil

Details

Item
Film Tape
Tape Backing Material
Polyimide
Tape Shape
Circle
Tape Adhesive
Silicone
Tape Tensile Strength
30 lbs/in
Tape Adhesive Strength
25 oz/in
Tape Color
Amber
Tape Application
Designed For Die Cut High Temperature Masking Discs
Tape Elongation
0.6
Standards
UL File # E 244657, Mil-P-46112B/ASTM D 5213 Type 1, Item A, RoHs/REACH Compliant
Features
High Temperature
Performance Temp. Range
-40 to 500 Degrees F
Liner Color
Clear film liner

Description

Polyimide Tape,0.5 In. Circle,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.