Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyimide Tape, Amber, 4" x 1 yd.

  • Mfr # BA

  • Zoro # G5349480


product price: $9.69
/ea
Sold in multiples of 55 for $532.95

Key Features

Tape Backing Material
Polyimide
Tape Length
1 yd.
Tape Shape
Continuous Roll
Tape Adhesive
Acrylic
Tape Thickness
2.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA
Zoro #
G5349480
UPC #
888519033388
Country of Origin
China

Dimensions

Tape Width
4"
Tape Length
1 yd.
Tape Thickness
2.5 mil

Details

Item
Film Tape
Tape Backing Material
Polyimide
Tape Shape
Continuous Roll
Tape Adhesive
Acrylic
Tape Tensile Strength
23 lb./in.
Tape Adhesive Strength
32 oz/in
Tape Color
Amber
Tape Elongation
60%
Tape Application
High Temperature Applications in the Insulation of Coil, Capacitors, Motors and also Fine Choice For Barcode Over Laminate
Standards
Mil-P-46112B/ASTM D 5213 Type 1, Item A, RoHs/REACH Compliant
Features
Flame Retardant; High Temperature
Performance Temp. Range
-20 to 350 Degrees F
Type
Tape Roll

Description

Polyimide Tape,Amber,4 In. x 1 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.