Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyimide Tape, Amber, 6" x 5 yd.

  • Mfr # B

  • Zoro # G5350740


product price: $34.99
/ea
Sold in multiples of 11 for $384.89

Key Features

Tape Backing Material
Polyimide
Tape Length
5 yd.
Tape Shape
Continuous Roll
Tape Thickness
2.5 mil
Min. Tape Performance Temp.
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B
Zoro #
G5350740
UPC #
888519033159
Country of Origin
China

Dimensions

Tape Width
6"
Tape Length
5 yd.
Tape Thickness
2.5 mil

Details

Item
Film Tape
Tape Backing Material
Polyimide
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
-40 Degrees F
Max. Tape Performance Temp.
500 Degrees F
Tape Tensile Strength
30 lb./in.
Tape Adhesive Strength
25 oz./in.
Tape Color
Amber
Tape Elongation
60%
Tape Application
Ideal For Masking Gold leaves of PCB During Wave Soldering

Description

Polyimide Tape,Amber,6 In. x 5 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.