Zoro Homepage
This item is Discontinued.
Tapecase PTFE Fabric Tape, Black, 11"x18yd. 11-18-SG56-05

PTFE Fabric Tape, Black, 11"x18yd. (Discontinued)

  • Mfr # 11-18-SG56-05
  • Zoro # G5532829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-18-SG56-05
Zoro #
G5532829
UPC #
888519321348
Country of Origin
United States

Dimensions

Tape Thickness
5 mil
Width
11 in
Length
18 yd

Details

Item
PTFE Fabric Tape,Black,11"x18yd.
Color
Black
Tape Adhesive
Super Stick Silicone
Material
PTFE Coated Fiberglass Fabric
Duct Tape Grade
Industrial
Features
Anti - Static; High Abrasion Resistance; Non - Stick / Low Friction
Tape Elongation
0.05
Tape Type
Tape Roll

Description

PTFE Fabric Tape,Black,11 In.x18yd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.