PTFE Fabric Tape, Brown, 2-1/4"x36yd.
Mfr # 2.25-36-SG05-10
Zoro # G5533556
product price: $334.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Tape Adhesive
Super Stick Silicone
Tape Thickness
10 mil
Material
PTFE Coated Fiberglass Fabric
Tape Elongation
0.05
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2.25-36-SG05-10
Zoro #
G5533556
UPC #
888519320488
Country of Origin
United States
Dimensions
Tape Thickness
10 mil
Width
2-1/4 in
Length
36 yd
Details
Item
PTFE Fabric Tape,Brown,2-1/4"x36yd.
Color
Brown
Tape Adhesive
Super Stick Silicone
Material
PTFE Coated Fiberglass Fabric
Tape Elongation
0.05
Features
High Abrasion Resistance; Non - Stick / Low Friction
Tape Type
Tape Roll
Description
PTFE Fabric Tape,Brown,2-1/4 In.x36yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.