Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tapecase PTFE Film Tape, Gray, 12"x36yd. 12-36-204-5

PTFE Film Tape, Gray, 12"x36yd. (Discontinued)

  • Mfr # 12-36-204-5
  • Zoro # G5546165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-36-204-5
Zoro #
G5546165
UPC #
888519328279
Country of Origin
United States

Dimensions

Tape Width
12"
Tape Length
36 yd.
Tape Thickness
5 mil

Details

Item
Film Tape
Tape Backing Material
Polytetrafluoroethylene
Tape Shape
Continuous Roll
Tape Adhesive
Silicone Adhesive
Tape Tensile Strength
30 lbs/in
Tape Adhesive Strength
40 oz/in
Tape Color
Gray
Tape Elongation
3
Tape Application
Electrical Applications Such as Coil Wraps, Separators, Transformer, Slot Liners and Harnesses
Standards
UL Recognized
Features
Flame Retardant; High Temperature
Type
Tape Roll
Performance Temp. Range
500 Degrees F

Description

PTFE Film Tape,Gray,12 In.x36yd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.