PTFE Tape, 3/4 in x 3/4 in, PK139, 4.7mil

  • Mfr # 15D591

  • Zoro # G4252857


product price: $9.65
/pk 139, $0.07/ea

Key Features

Color
Brown
Tape Backing Material
Polyethylene Coated Cloth
Metric Tape Length
19.1 mm
Metric Tape Width
19.05 mm
Series
SG05-03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D591
Zoro #
G4252857
UPC #
888519037683
Country of Origin
United States

Dimensions

Metric Tape Length
19.1 mm
Metric Tape Width
19.05 mm
Tape Thickness
4.7 mil
Diameter
3.126 in
Tape Core Diameter
3/4 in
Width
0.75 in
Length
0.75 in

Details

Item
PTFE Tape
Color
Brown
Tape Backing Material
Polyethylene Coated Cloth
Series
SG05-03
Tape Adhesive
Silicone
Tape Shape
Continuous Roll
Tensile Strength
Not Rated
Material
PTFE Impregnated Fiberglass
Tape Application
Lining of Guard Rails, Chutes, Slides, Aircraft Industry, Packaging Industries
Performance Temp.
-100 Degrees to 500 Degrees F
Duct Tape Grade
Light-Duty
Standards
Not Rated
Adhesion Strength
45 oz/in
Features
Sealing, Lining, Heat Sealing
Tape Elongation
Not Rated
Tape Resistance Properties
Abrasion-Resistant
Environment
Indoor
Tape Adhesive Format
Single-Sided
Tape Brand
TapeCase
Maximum Tape Performance Temperature
500 Degrees F
Common Industry
Assembly and Manufacturing, Aviation, General Maintenance and Repair, Warehouse
Adhesion to Steel
45 oz/in
Clean Removal Time
Not Rated
Tape Type
Slick Surface Tape
Product Form
Pre-Cut
Minimum Tape Performance Temperature
-100 Degrees F
Brand and Series
TapeCase SG05-03

Description

Adhesion to Steel 45 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Assembly and Manufacturing, Aviation, General Maintenance and Repair, Warehouse, Environment Indoor, Pre-Cut, Series SG05-03, Tape Adhesive Material Silicone, Tape Backing Material Polyethylene Coated Cloth, Tape Color Brown, Tape Sub-Type Slick Surface Tape Discs, Tape Thickness 4.7 mil, Slick Surface Tape, Maximum Tape Performance Temperature 500 Degrees F, Metric Tape Length 19.1 mm, Metric Tape Width 19.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.