Zoro Homepage

Reclosable Fastener, Disc, Rubber Adhesive, 4 in, Black, 10 PK

  • Mfr # SJ3542

  • Zoro # G0066381


product price: $98.15
/pk 10, $9.82/ea
Sold in multiples of 4 for $392.60
Free Shipping & Returns

Key Features

Adhesive Type
Rubber Adhesive
Backing Material
Polyolefin
Dot Dia.
4 in
Hook-and-Loop Shape
Disc
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ3542
Zoro #
G0066381
UPC #
888519375730
Country of Origin
United States

Dimensions

Dot Dia.
4 in

Details

Item
Reclosable Fastener
Adhesive Type
Rubber Adhesive
Backing Material
Polyolefin
Hook-and-Loop Shape
Disc
Color
Black
Hook-and-Loop Type
Hook-and-Loop

Description

Reclosable Fastener, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.