Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reclosable Fastener, Rubber Adhesive, Clear, 25 PK

  • Mfr # SJ4570

  • Zoro # G0067328


product price: $50.55
/pk 25, $2.02/ea
Sold in multiples of 7 for $353.85

Key Features

Hook and Loop Type
Self-Mating
Adhesive Type
Rubber Adhesive
Backing Material
Polyolefin
Hook and Loop Shape
Roll
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ4570
Zoro #
G0067328
UPC #
888519376676
Country of Origin
United States

Dimensions

Length
50 yd
Width
6 in

Details

Item
Reclosable Fastener
Hook and Loop Type
Self-Mating
Adhesive Type
Rubber Adhesive
Backing Material
Polyolefin
Hook and Loop Shape
Roll
Color
Clear

Description

Reclosable Fastener, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.