Zoro Homepage

Shipping Labels, 1-1/2 In. H, PK50

  • Mfr # 16V020

  • Zoro # G4371945


product price: $1.55
/pk 50, $0.03/ea

Key Features

Material
Paper
Legend
ORM D Air
Height
1-1/2"
Label Height
1 1/2 in
Width
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16V020
Zoro #
G4371945
UPC #
888519028827
Country of Origin
United States

Dimensions

Height
1-1/2"
Label Height
1 1/2 in
Width
2-1/2"
Label Width
2 1/2 in

Details

Item
DOT Handling Label
Material
Paper
Legend
ORM D Air
Legend Color
Blue
Color
White
Language
English
Message
Consumer Commodity, ORM-D-AIR
Labels per Roll
50
Handling Label/Placard Type
ORM-D
DOT/UN Product Form
Label
Product Type
DOT Handling Label
Placard Style
Adhesive

Description

DOT Handling Label, Language English, Handling Label/Placard Type ORM-D, DOT/UN Product Form Label, Message Consumer Commodity, ORM-D-AIR, Label Width 2 1/2 in, Label Height 1 1/2 in, Material Paper, Labels per Roll 50, Placard Style Adhesive, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.