Zoro Homepage

Shipping Labels, 10 In. W, 8 In. H, PK250

  • Mfr # 16U838

  • Zoro # G4367474


product price: $101.99
/pk 250, $0.41/ea
Free Shipping & Returns

Key Features

Material
Adhesive Back, Paper
Height
8"
Label Height
8 in
Width
10"
Label Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16U838
Zoro #
G4367474
UPC #
888519040133
Country of Origin
United States

Dimensions

Height
8"
Label Height
8 in
Width
10"
Label Width
10 in

Details

Item
Instructional Handling Label
Material
Adhesive Back, Paper
Legend
Top Freight Only
Color
Red
Legend Color
black
Language
English
Background Color
Red
Primary Label Subject
Care Instruction
Message Header
Special Instructions
Labels per Roll
250
Message
Top Freight Only
Product Type
Instructional Handling Label
Label Material
Paper

Description

Instructional Handling Label, Language English, Primary Label Subject Care Instruction, Message Header Special Instructions, Message Top Freight Only, Label Width 10 in, Label Height 8 in, Material Adhesive Back, Paper, Background Color Red, Labels per Roll 250, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.