Zoro Homepage

Shipping Labels, 3 In. W, 2 In. H, PK500

  • Mfr # 16U913

  • Zoro # G4368217


product price: $13.99
/pk 500, $0.03/ea

Key Features

Material
Adhesive Back, Paper
Height
2"
Label Height
2 in
Width
3"
Label Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16U913
Zoro #
G4368217
UPC #
888519027998
Country of Origin
United States

Dimensions

Height
2"
Label Height
2 in
Width
3"
Label Width
3 in

Details

Item
Instructional Handling Label
Material
Adhesive Back, Paper
Legend
Quality Hold/Retendo Por Calidad
Color
Green
Legend Color
black
Language
Spanish
Background Color
Green
Message Header
International Labels
Primary Label Subject
Care Instruction
Labels per Roll
500
Message
Quality Hold/Retendo Por Calidad
Product Type
Instructional Handling Label
Label Material
Paper

Description

Instructional Handling Label, Language Spanish, Primary Label Subject Care Instruction, Message Header International Labels, Message Quality Hold/Retendo Por Calidad, Label Width 3 in, Label Height 2 in, Material Adhesive Back, Paper, Background Color Green, Labels per Roll 500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.