Zoro Homepage

Shipping Labels, 4 In. W, 4 In. H, PK500

  • Mfr # 16U814

  • Zoro # G4367237


product price: $34.95
/pk 500, $0.07/ea

Key Features

Material
Paper
Height
4"
Label Height
4 in
Width
4"
Label Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16U814
Zoro #
G4367237
UPC #
888519028049
Country of Origin
United States

Dimensions

Height
4"
Label Height
4 in
Width
4"
Label Width
4 in

Details

Item
DOT Container Label
Material
Paper
Legend
Flammable Solid
Color
White
Class
4
Legend Color
Black/Red
Language
English
DOT/UN Product Form
Label
Hazard Class
Class 4 (Flammable Solids)
Labels per Roll
500
Container Label/Placard Type
Hazardous Class
Message
Flammable Solid

Description

DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 4 (Flammable Solids), DOT/UN Product Form Label, Message Flammable Solid, Label Width 4 in, Label Height 4 in, Material Paper, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.