Zoro Homepage

Shipping Labels, 4 In. W, 4 In. H, PK500

  • Mfr # 16U816

  • Zoro # G4367255


product price: $29.49
/pk 500, $0.06/ea

Key Features

Material
Paper
Height
4"
Label Height
4 in
Width
4"
Label Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16U816
Zoro #
G4367255
UPC #
888519040140
Country of Origin
United States

Dimensions

Height
4"
Label Height
4 in
Width
4"
Label Width
4 in

Details

Item
DOT Container Label
Material
Paper
Legend
Toxic
Color
White
Legend Color
black
Language
English
Message
Toxic
Hazard Class
Class 6 (Toxic, Poison Inhalation, & Infectious Substance)
DOT/UN Product Form
Label
Labels per Roll
500
Container Label/Placard Type
Hazardous Class

Description

DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 6 (Toxic, Poison Inhalation, & Infectious Substance), DOT/UN Product Form Label, Message Toxic, Label Width 4 in, Label Height 4 in, Material Paper, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.