Zoro Homepage

Shipping Labels, Black/Green, PK50

  • Mfr # 16V065

  • Zoro # G4372392


product price: $2.69
/pk 50, $0.05/ea

Key Features

Material
Adhesive Back, Paper
Height
2"
Label Height
2 in
Width
3"
Label Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16V065
Zoro #
G4372392
UPC #
888519029107
Country of Origin
United States

Dimensions

Height
2"
Label Height
2 in
Width
3"
Label Width
3 in

Details

Item
Instructional Handling Label
Material
Adhesive Back, Paper
Legend
Quality Hold/Retendo Por Calidad
Legend Color
black
Color
Green
Background Color
Green
Language
Spanish
Message
Quality Hold/Retendo Por Calidad
Message Header
Inspection
Primary Label Subject
Receiving
Labels per Roll
50
Product Type
Instructional Handling Label
Label Material
Paper

Description

Instructional Handling Label, Language Spanish, Primary Label Subject Receiving, Message Header Inspection, Message Quality Hold/Retendo Por Calidad, Label Width 3 in, Label Height 2 in, Material Adhesive Back, Paper, Background Color Green, Labels per Roll 50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.