Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shipping Labels, Red/White, 3 In. H, PK500

  • Mfr # 16U870

  • Zoro # G4367797


product price: $32.79
/pk 500, $0.07/ea

Key Features

Material
Adhesive Back, Paper
Height
3"
Label Height
3 in
Width
5"
Label Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16U870
Zoro #
G4367797
UPC #
888519028667
Country of Origin
United States

Dimensions

Height
3"
Label Height
3 in
Width
5"
Label Width
5 in

Details

Item
Instructional Handling Label
Material
Adhesive Back, Paper
Legend
Delicate Instruments, Fragile
Legend Color
Red
Color
White
Language
English
Background Color
White
Labels per Roll
500
Message
Delicate Instruments, Fragile
Primary Label Subject
Care Instruction
Message Header
Fragile
Product Type
Instructional Handling Label
Label Material
Paper

Description

Instructional Handling Label, Language English, Primary Label Subject Care Instruction, Message Header Fragile, Message Delicate Instruments, Fragile, Label Width 5 in, Label Height 3 in, Material Adhesive Back, Paper, Background Color White, Labels per Roll 500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.