Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shipping Labels, White, PK50

  • Mfr # 16U998

  • Zoro # G4371735


product price: $4.29
/pk 50, $0.09/ea

Key Features

Material
Adhesive Back, Paper
Legend
Hazard Diamond
Height
4"
Label Height
4 in
Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16U998
Zoro #
G4371735
UPC #
888519029244
Country of Origin
United States

Dimensions

Height
4"
Label Height
4 in
Width
4"
Label Width
4 in

Details

Item
Shipping Labels
Material
Adhesive Back, Paper
Legend
Hazard Diamond
Legend Color
Blue/Red/Yellow
Color
White
Background Color
White
Product Type
Shipping Label
Message Header
Interior Components
Primary Label Subject
Shipping Contents
Message
Health Hazard, Fire Hazard, Specific Hazard, Reactivity

Description

Shipping Labels, Primary Label Subject Shipping Contents, Message Header Interior Components, Message Health Hazard, Fire Hazard, Specific Hazard, Reactivity, Label Width 4 in, Label Height 4 in, Material Adhesive Back, Paper, Background Color White, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.