Splicing Tape, Black, 5 yd L, 1/2 in W
Mfr # 15D339
Zoro # G4241307
product price: $1.89
/eaSold in multiples of 5 for $9.45
Key Features
Tape Backing Material
Metalized Polyester
Tape Width
1/2"
Tape Length
5 yd
Series
MPFT-BLACK
Tape Adhesive
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15D339
Zoro #
G4241307
UPC #
888519024812
Country of Origin
United States
Dimensions
Tape Width
1/2"
Tape Length
5 yd
Tape Thickness
2 mil
Thickness
2 mil
Width
1/2"
Imperial Tape Length
5 yd
Imperial Tape Width
1/2 in
Metric Width
12.7 mm
Metric Tape Length
4.5 m
Metric Tape Width
12.7 mm
Roll Width
1/2 in
Description
Splicing Tape, Tape Color Black, Tape Brand TapeCase, Brand and Series Tapecase MPFT-BLACK, Imperial Tape Length 5 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 5 yd, Tape Thickness 2 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Temperature Range -60 Degrees to 300 Degrees F, Series MPFT-BLACK, Tape Type Splicing Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.