Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Splicing Tape, Black, 5 yd L, 2 in W

  • Mfr # 15D432

  • Zoro # G4245324


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Tape Backing Material
Polyethylene
Tape Width
2"
Tape Length
5 yd
Series
133-BLACK
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D432
Zoro #
G4245324
UPC #
888519036938
Country of Origin
United States

Dimensions

Tape Width
2"
Tape Length
5 yd
Tape Thickness
7.5 mil
Thickness
7.5 mil
Width
2"
Imperial Tape Width
2 in
Metric Tape Length
4.57 m
Metric Width
50.8 mm
Imperial Tape Length
5 yd
Metric Tape Width
50.8 mm
Roll Width
2 in

Details

Item
Film Tape
Tape Backing Material
Polyethylene
Series
133-BLACK
Tape Adhesive
Rubber
Min. Tape Performance Temp.
30 Degrees F
Max. Tape Performance Temp.
160 Degrees F
Tape Tensile Strength
24 lb/in
Tape Adhesive Strength
60 oz./in.
Tape Color
Black
Material
Polyethylene
Tape Application
Polyethylene Splicing, Surface Protection and Industrial Assembly Applications
Tape Elongation
Not Rated
Color
Black
Features
Splicing, Protection
Number of Adhesive Sides
1
Product Form
Continuous Roll
Tape Backing Construction
Film
Brand and Series
Tapecase 133-BLACK
Tape Sub-Type
Polyethylene Splicing Tape
Tape Type
Splicing Tape
Tape Adhesive Format
Single-Sided
Maximum Tape Performance Temperature
160 Degrees F
Adhesion to Steel
60 oz/in
Minimum Tape Performance Temperature
30 Degrees F
Tape Brand
TapeCase
Environment
Indoor
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints
Temperature Range
30 Degrees to 160 Degrees F
Tape Adhesive Material
Rubber
Common Industry
Assembly and Manufacturing, General Maintenance and Repair
Performance Temp. Range
32 Degrees to 160 Degrees F

Description

Splicing Tape, Tape Color Black, Tape Brand TapeCase, Brand and Series Tapecase 133-BLACK, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 5 yd, Tape Thickness 7.5 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 160 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Temperature Range 30 Degrees to 160 Degrees F, Series 133-BLACK, Tape Type Splicing Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.