Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Splicing Tape, Black, 72 yd L, 1/2 in W

  • Mfr # 15D345

  • Zoro # G4252945


product price: $13.99
/ea

Key Features

Tape Backing Material
Metalized Polyester
Tape Length
72 yd
Series
MPFT-BLACK
Tape Adhesive
Acrylic
Tape Thickness
2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D345
Zoro #
G4252945
UPC #
888519031230
Country of Origin
Taiwan, Province of China

Dimensions

Tape Width
1/2"
Tape Length
72 yd
Tape Thickness
2 mil
Width
1/2"
Thickness
2 mil
Imperial Tape Length
72 yd
Metric Width
12.7 mm
Imperial Tape Width
1/2 in
Metric Tape Length
65.8 m
Metric Tape Width
12.7 mm
Roll Width
1/2 in

Details

Item
Film Tape
Tape Backing Material
Metalized Polyester
Series
MPFT-BLACK
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
-60 Degrees F
Max. Tape Performance Temp.
300 Degrees F
Tape Tensile Strength
24 lb/in
Tape Adhesive Strength
45 oz./in.
Tape Color
Black
Material
Polyester
Tape Application
Industrial and Graphic Arts, Automotive and Decorative Trim, Electric Appliances, Microfilm Splicing and Photo Sensing Applications
Tape Elongation
Not Rated
Color
Black
Features
Splicing
Number of Adhesive Sides
1
Minimum Tape Performance Temperature
-60 Degrees F
Temperature Range
-60 Degrees to 300 Degrees F
Environment
Indoor/Outdoor
Tape Type
Splicing Tape
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Maximum Tape Performance Temperature
300 Degrees F
Product Form
Continuous Roll
Tape Brand
TapeCase
Tape Adhesive Material
Acrylic
Brand and Series
Tapecase MPFT-BLACK
Tape Sub-Type
Reflective Polyester Splicing Tape
Adhesion to Steel
45 oz/in
Tape Backing Construction
Film
Tape Adhesive Format
Single-Sided
Liner Color
None
Type
Tape Roll
Performance Temp. Range
-60 Degrees to 300 Degrees F

Description

Splicing Tape, Tape Color Black, Tape Brand TapeCase, Brand and Series Tapecase MPFT-BLACK, Imperial Tape Length 72 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 72 yd, Tape Thickness 2 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Temperature Range -60 Degrees to 300 Degrees F, Series MPFT-Black, Tape Type Splicing Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.