Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Splicing Tape, Red, 5 yd L, 1-1/2 in W

  • Mfr # 15D394

  • Zoro # G4241273


product price: $4.99
/ea
Sold in multiples of 3 for $14.97

Key Features

Tape Backing Material
Metalized Polyester
Tape Length
5 yd
Series
MPFT-RED
Tape Adhesive
Acrylic
Tape Thickness
2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D394
Zoro #
G4241273
UPC #
888519031919
Country of Origin
United States

Dimensions

Tape Width
1-1/2"
Tape Length
5 yd
Tape Thickness
2 mil
Thickness
2 mil
Width
1-1/2"
Metric Width
38.1 mm
Imperial Tape Length
5 yd
Metric Tape Length
4.5 m
Imperial Tape Width
1 1/2 in
Metric Tape Width
38.1 mm
Roll Width
1 1/2 in

Details

Item
Film Tape
Tape Backing Material
Metalized Polyester
Series
MPFT-RED
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
-60 Degrees F
Max. Tape Performance Temp.
300 Degrees F
Tape Tensile Strength
24 lb/in
Tape Adhesive Strength
45 oz./in.
Tape Color
Red
Material
Polyester
Tape Application
Industrial and Graphic Arts, Automotive and Decorative Trim, Electric Appliances, Microfilm Splicing and Photo Sensing Applications
Tape Elongation
Not Rated
Color
Red
Features
Splicing
Number of Adhesive Sides
1
Environment
Indoor/Outdoor
Temperature Range
-60 Degrees to 300 Degrees F
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
300 Degrees F
Tape Adhesive Format
Single-Sided
Tape Sub-Type
Reflective Polyester Splicing Tape
Adhesion to Steel
45 oz/in
Tape Brand
TapeCase
Tape Type
Splicing Tape
Brand and Series
Tapecase MPFT-RED
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Product Form
Continuous Roll
Tape Backing Construction
Film
Minimum Tape Performance Temperature
-60 Degrees F
Type
Tape Roll
Performance Temp. Range
-60 Degrees to 300 Degrees F
Liner Color
None

Description

Splicing Tape, Tape Color Red, Tape Brand TapeCase, Brand and Series Tapecase MPFT-RED, Imperial Tape Length 5 yd, Imperial Tape Width 1 1/2 in, Imperial Tape WxL 1 1/2 in x 5 yd, Tape Thickness 2 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Temperature Range -60 Degrees to 300 Degrees F, Series MPFT-RED, Tape Type Splicing Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.