Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Splicing Tape, Red, 72 yd L, 1-1/2 in W

  • Mfr # 15D401

  • Zoro # G4236671


product price: $41.69
/ea

Key Features

Tape Backing Material
Metalized Polyester
Tape Length
72 yd
Series
MPFT-RED
Tape Adhesive
Acrylic
Tape Thickness
2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D401
Zoro #
G4236671
UPC #
888519031353
Country of Origin
Taiwan, Province of China

Dimensions

Tape Width
1-1/2"
Tape Length
72 yd
Tape Thickness
2 mil
Width
1-1/2"
Thickness
2 mil
Metric Tape Length
65.8 m
Imperial Tape Length
72 yd
Metric Width
38.1 mm
Imperial Tape Width
1 1/2 in
Metric Tape Width
38.1 mm
Roll Width
1 1/2 in

Details

Item
Film Tape
Tape Backing Material
Metalized Polyester
Series
MPFT-RED
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
-60 Degrees F
Max. Tape Performance Temp.
300 Degrees F
Tape Tensile Strength
24 lb/in
Tape Adhesive Strength
45 oz./in.
Tape Color
Red
Material
Polyester
Tape Elongation
Not Rated
Tape Application
Industrial and Graphic Arts, Automotive and Decorative Trim, Electric Appliances, Microfilm Splicing and Photo Sensing Applications
Color
Red
Features
Splicing
Number of Adhesive Sides
1
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints
Environment
Indoor/Outdoor
Tape Type
Splicing Tape
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Tape Brand
TapeCase
Temperature Range
-60 Degrees to 300 Degrees F
Tape Adhesive Format
Single-Sided
Maximum Tape Performance Temperature
300 Degrees F
Tape Backing Construction
Film
Tape Adhesive Material
Acrylic
Tape Sub-Type
Reflective Polyester Splicing Tape
Minimum Tape Performance Temperature
-60 Degrees F
Product Form
Continuous Roll
Brand and Series
Tapecase MPFT-RED
Adhesion to Steel
45 oz/in
Liner Color
None
Type
Tape Roll
Performance Temp. Range
-60 Degrees to 300 Degrees F

Description

Splicing Tape, Tape Color Red, Tape Brand TapeCase, Brand and Series Tapecase MPFT-RED, Imperial Tape Length 72 yd, Imperial Tape Width 1 1/2 in, Imperial Tape WxL 1 1/2 in x 72 yd, Tape Thickness 2 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Temperature Range -60 Degrees to 300 Degrees F, Series MPFT-Red, Tape Type Splicing Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.