Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Splicing Tape, White, 5 yd L, 3 in W

  • Mfr # 15D499

  • Zoro # G4245823


product price: $6.60
/ea
Sold in multiples of 3 for $19.80

Key Features

Tape Backing Material
Polyethylene
Tape Length
5 yd
Series
S134
Tape Adhesive
Rubber
Tape Thickness
9 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D499
Zoro #
G4245823
UPC #
888519037096
Country of Origin
Canada

Dimensions

Tape Width
3"
Tape Length
5 yd
Tape Thickness
9 mil
Width
3"
Thickness
9 mil
Metric Width
76.2 mm
Imperial Tape Width
3 in
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Metric Tape Width
76.2 mm
Roll Width
3 in

Details

Item
Film Tape
Tape Backing Material
Polyethylene
Series
S134
Tape Adhesive
Rubber
Min. Tape Performance Temp.
30 Degrees F
Max. Tape Performance Temp.
160 Degrees F
Tape Tensile Strength
22 lb/in
Tape Adhesive Strength
70 oz./in.
Tape Color
White
Material
Polyethylene
Tape Application
Polyethylene Splicing, Surface Protection and Industrial Assembly Applications
Tape Elongation
Not Rated
Color
White
Features
Splicing, Protection
Number of Adhesive Sides
1
Brand and Series
Tapecase S134
Common Industry
Assembly and Manufacturing, General Maintenance and Repair
Maximum Tape Performance Temperature
160 Degrees F
Tape Backing Construction
Film
Product Form
Continuous Roll
Tape Type
Splicing Tape
Tape Brand
TapeCase
Tape Adhesive Material
Rubber
Minimum Tape Performance Temperature
30 Degrees F
Tape Sub-Type
Polyethylene Splicing Tape
Environment
Indoor
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints
Temperature Range
30 Degrees to 160 Degrees F
Adhesion to Steel
70 oz/in
Tape Adhesive Format
Single-Sided
Type
Tape Roll
Performance Temp. Range
32 Degrees to 160 Degrees F

Description

Splicing Tape, Tape Color White, Tape Brand TapeCase, Brand and Series Tapecase S134, Imperial Tape Length 5 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 5 yd, Tape Thickness 9 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 160 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Temperature Range 30 Degrees to 160 Degrees F, Series S134, Tape Type Splicing Tape, Tape Sub-Type Polyethylene Splicing Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.