SplicingTape, Black, 60ydL, 1-7/8inW
Mfr # 15C769
Zoro # G4191302
product price: $11.19
/eaKey Features
Tape Backing Material
Polyethylene
Tape Width
48mm
Tape Length
55 m
Series
133-BLACK
Tape Adhesive
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15C769
Zoro #
G4191302
UPC #
888519036921
Country of Origin
Canada
Dimensions
Tape Width
48mm
Tape Length
55 m
Tape Thickness
7.5 mil
Width
48mm
Thickness
7.5 mil
Metric Width
48 mm
Metric Tape Length
55 m
Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Width
48 mm
Roll Width
1 7/8 in
Description
Splicing Tape, Tape Color Black, Tape Brand TapeCase, Brand and Series Tapecase 133-BLACK, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Imperial Tape WxL 1 7/8 in x 60 yd, Tape Thickness 7.5 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 160 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Temperature Range 30 Degrees to 160 Degrees F, Series 133-Black, Tape Type Splicing Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.