Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SplicingTape, Silver, 60ydL, 1-7/8inW

  • Mfr # 15C768

  • Zoro # G4322455


product price: $11.89
/ea

Key Features

Tape Backing Material
Polyethylene
Tape Width
48mm
Tape Length
55 m
Series
133-SILVER
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15C768
Zoro #
G4322455
UPC #
888519036969
Country of Origin
Canada

Dimensions

Tape Width
48mm
Tape Length
55 m
Tape Thickness
7.5 mil
Width
48mm
Thickness
7.5 mil
Imperial Tape Width
1 7/8 in
Metric Width
48 mm
Metric Tape Length
55 m
Imperial Tape Length
60 yd
Metric Tape Width
48 mm
Roll Width
1 7/8 in

Details

Item
Film Tape
Tape Backing Material
Polyethylene
Series
133-SILVER
Tape Adhesive
Rubber
Min. Tape Performance Temp.
30 Degrees F
Max. Tape Performance Temp.
160 Degrees F
Tape Tensile Strength
24 lb/in
Tape Adhesive Strength
60 oz./in.
Tape Color
Silver
Material
Polyethylene
Tape Application
Polyethylene Splicing, Surface Protection and Industrial Assembly Applications
Tape Elongation
Not Rated
Color
Silver
Features
Splicing, Protection
Number of Adhesive Sides
1
Tape Brand
TapeCase
Temperature Range
30 Degrees to 160 Degrees F
Tape Type
Splicing Tape
Common Industry
Assembly and Manufacturing, General Maintenance and Repair
Tape Adhesive Format
Single-Sided
Minimum Tape Performance Temperature
30 Degrees F
Environment
Indoor
Brand and Series
Tapecase 133-SILVER
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints
Tape Backing Construction
Film
Tape Adhesive Material
Rubber
Maximum Tape Performance Temperature
160 Degrees F
Product Form
Continuous Roll
Adhesion to Steel
60 oz/in
Tape Sub-Type
Polyethylene Splicing Tape
Performance Temp. Range
32 Degrees to 160 Degrees F
Type
Tape Roll

Description

Splicing Tape, Tape Color Silver, Tape Brand TapeCase, Brand and Series Tapecase 133-SILVER, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Imperial Tape WxL 1 7/8 in x 60 yd, Tape Thickness 7.5 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 160 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Temperature Range 30 Degrees to 160 Degrees F, Series 133-Silver, Tape Type Splicing Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.